Learn More
Labomed™ TCM 400 Inverted Research Microscope

Description
Compact research microscope with long working distance objectives and infinity corrected optics to ensure crisp images with high contrast and image fidelity, making it ideal for cell culture and in vitro fertilization studies.
- Eyepieces: 10X/22mm focusable eyepieces with dual diopter adjustments, foldable rubber eye guards, antifungal coating
- Head: binocular/trinocular viewing tube with 30° viewing angle, 360° rotatable, interpupillary distance adjustment of 52 to 75mm
- Objectives: infinity LWD phase-plan achromatic 4X (0.1 N.A./16mm working distance [WD]), 10X (0.25 N.A/WD 10mm), 20X (0.4 N.A./ WD 0.62mm), optional 40X (0.6 N.A./ 2.6mm WD), all with antifungal coating, enable viewing of an assortment of specimens with highest degree of clarity
- Optical system: infinity corrected optical system, antifungal coating Nosepiece: quadruple reverse angle nosepiece (Ball bearing type) with rubber grip
- Stage: 160 x 240mm fixed-plain stage; optional mechanical stage with 120 x 80mm travel, right-hand low-drive mechanism
- Condenser: long working distance 0.30 NA condenser, suitable for phase/bright field imaging, equipped with phase slider
- Stand: single-mold, rust-resistant stand with ergonomic hand rests that provide comfort and stability
- Electrical: universal power supply (110V to 240V) as per UL, CE standards
- Focusing: coaxial coarse and fine focusing mechanism. Fine focus graduation 2.0μm
- Illumination: transmitted 6V/30w halogen illumination with intensity control
Order Info
Microscope dimensions: 25L x 19W x 13 in.H (64 x 49.5 x 33cm). Net weight: 35.2 lb. (16kg). Contact your Fisher Science Education Representative for ordering information on accessories.
Certifications
CE marked. UL listed.
Specifications
Specifications
| Depth (English) | 25 in. |
| Depth (Metric) | 64 cm |
| Height (English) | 13 in. |
| Height (Metric) | 33 cm |
| Voltage | 110/240 V |
| Width (English) | 19 in. |
| Width (Metric) | 49.5 cm |
| Base Style | Aluminum die cast (ergonomically) |
| Axis Type | Coaxial Coarse and Fine |
| Design Type | Fixed plain mechanical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.