Learn More
Description
- TFM™ PTFE Head, FFPM Valves and PTFE-coated Diaphragm are ideal for aggressive/corrosive gases and vapors
- 100% oil-free operation for pure transferring, evacuation, and compression of gases
- Integrated gas ballast valve, and rotational speed control tailors the pump to specific needs
- 3 color status display indicates in-operation/stand-by/error
- Environmentally friendly
Specifications
Specifications
| Max. Vacuum | 4.5 torr |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Dimensions (L x W x H) | 10.2 x 6.4 x 8.7 in. |
| Model | N820G |
| Flow Rate | 20 L/min. |
| Frequency | 50/60 Hz |
| Pump Type | Diaphragm Vacuum Pump |
| Enclosure Rating | IP30 |
| Applications | Vacuum Oven |
| Maximum Pressure | 1.5 psig |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.