Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LABOPORT™ SH Vacuum Diaphragm Pump System

Catalog No. 13880933 Shop All KNF Neuberger Products
Click to view available options
Flow Rate:
20 L/min.
34 L/min.
Dimensions (L x W x H):
260 x 323 x 416 mm
274 x 340 x 416 mm
Weight (Metric):
11.7 kg
14.1 kg
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemically-resistant vacuum pump system comprising of a diaphragm vacuum pump, base plate and two separator flasks on suction and pressure side. Based on the high level of vapor and condensate compatibility the system is perfectly suited for extremely aggressive / corrosive gases and vapors.

  • 100% oil-free transfer: Pure transferring, evacuation and compression of gases
  • High level of vapor and condensate compatibility
  • Ideal for extremely aggressive / corrosive gases and vapors
  • Integrated gas ballast valve
  • 3-color status display for in operation/stand-by/error
  • Integrated rotational speed control
  • Environmentally friendly
  • Start against ultimate vacuum of the pump

Specifications

Max. Vacuum 4.5 torr
Electrical Requirements 100-240 V, 50/60 Hz
Dimensions (L x W x H) 260 x 323 x 416 mm
Model SH820G
Weight (Metric) 11.7 kg
Flow Rate 20 L/min.
Pump Type Vacuum System
Enclosure Rating IP30
Applications Rotary Evaporation, Distillation
Maximum Pressure 0.1 bar
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

missing translation for 'thankYou' missing translation for 'feedbackSubmitted'