Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger LABOPORT™ SH Vacuum Diaphragm Pump System

Catalog No. 13880934 Shop All KNF Neuberger Products
Change view
Click to view available options
Flow Rate:
20 L/min.
34 L/min.
Dimensions (L x W x H):
260 x 323 x 416 mm
274 x 340 x 416 mm
Weight (Metric):
11.7 kg
14.1 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Dimensions (L x W x H) Weight (Metric)
13-880-934 34 L/min. 274 x 340 x 416 mm 14.1 kg
13-880-933 20 L/min. 260 x 323 x 416 mm 11.7 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-880-934 Supplier KNF Neuberger Supplier No. 325238/315995
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically-resistant vacuum pump system comprising of a diaphragm vacuum pump, base plate and two separator flasks on suction and pressure side. Based on the high level of vapor and condensate compatibility the system is perfectly suited for extremely aggressive / corrosive gases and vapors.

  • 100% oil-free transfer: Pure transferring, evacuation and compression of gases
  • High level of vapor and condensate compatibility
  • Ideal for extremely aggressive / corrosive gases and vapors
  • Integrated gas ballast valve
  • 3-color status display for in operation/stand-by/error
  • Integrated rotational speed control
  • Environmentally friendly
  • Start against ultimate vacuum of the pump

Specifications

Max. Vacuum 4.5 torr
Electrical Requirements 100-240 V, 50/60 Hz
Dimensions (L x W x H) 274 x 340 x 416 mm
Model SH840G
Weight (Metric) 14.1 kg
Flow Rate 34 L/min.
Pump Type Vacuum System
Enclosure Rating IP30
Applications Rotary Evaporation, Distillation
Maximum Pressure 0.1 bar
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.