Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Carts and Tables
SDPSCI_ED

Catalog No. S14244 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Glassware Cart
Portable Cart
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S14244 Portable Cart
S14245 Glassware Cart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S14244
This item is not returnable. View return policy

Transport a variety of lab supplies, equipment and containers. Fisherbrand™ Laboratory Carts come fully-assembled from the factory and have a five-year warranty.

  • 4 in. diameter casters, 2 with toe locks
  • Ready-to-roll, full factory assembly
  • Ergonomic, extruded rubber handle grips
  • Durable Fisherbrand blue, powder-coated 18 gauge welded tubular steel frame
  • ID tag
  • 5 year warranty
  • Supports loads up to 400 lbs.

Stainless Steel Cart features two stainless steel pains that are 2 in. deep on three sides with one open side for easy transfer of equipment from countertop to cart.2-Basket Glassware Cart, used to carry glassware and small instruments in two vinyl-coated wire baskets, includes removable plastoc drip pan to catch spills. Each basket measures 32 x 18 x 4 in. h.4-Basket Glassware Cart, used to carry glassware and small instruments in four vinyl-coated wire baskets, includes removable plastic drip pan to catch spills. Each basket measures 16 x 18 x 4 in. h.Pan Cart, used for transport of wet or soiled labware, features 2 in. deep powder-coated steel, removable watertight pans lined with gray rubber mats to prevent shifting.

Portable Table features two open shelves that provide easy transfer of equipment from countertop to cart. Chemical Cart features two open shelves with rigid PVC extrusions on two sides to prevent containers from sliding.

Warranty and Services

5-years

Specifications

Product Type Portable Cart
Color Blue
Dimensions (L x W x H) 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
Finish Corrosion resistant dry powder coating
For Use With (Application) Versatile for holding or transporting variety of lab supplies, equipment and containers
Includes Two open shelves
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Stainless Steel
No. of Shelves 2
Shelf Material Phenolic, Melamine Laminate
Warranty 5 Years
Weight (English) 150 lb.
Wheel Type 4 in. dia. hard rubber casters, two with toe locks
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.