Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Laboratory Combination Shower
GREENER_CHOICE

Catalog No. 18666676 Shop All Justrite Safety Group Products
Change view
Click to view available options
Mounting:
Floor
Wall
Height (English):
16 in.
52 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Height (English)
18-666-676 Floor 16 in.
18-666-675 Wall 52 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-676 Supplier Justrite Manufacturing Co Supplier No. L18GS34G
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Hughes Laboratory Combination Shower is ideal for laboratories, schools and general light duty indoor use and is suitable for use in applications that are not subject to the possibility of freezing or overheating

Features:

  • Specially designed valves with low operating torque offering reliable, easy on/off operation when emergencies occur.
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
  • Low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching from the shower rose that is designed for high flow rates.
  • Open bowl eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face
  • Features twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate
  • Easy-to-reach flow regulator valve adjusts to suit the severity of the accident
  • Highly visible red push plate with universal hand and eye wash sign for simple activation
  • Includes an inspection record tag for recording test and service history
  • Add optional foot treadle for a secondary means of eyewash activation
  • Powder coated stainless steel pipework, bowl, and rose ensures resistance to corrosive and flammable materials
  • Easy to clean
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes a universal eye wash and safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Shower: Pull Handle, Eye and Face Wash: Push Plate
Bowl Size (Metric) 254 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat
Depth (English) 16 in.
Depth (Metric) 406 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 16 in.
Height (Metric) 406 mm
Includes 1 Unit
Inlet Connection (Metric) 1 in. (M) NPT
Material Powder-coated Stainless Steel, Chrome-plated Brass, Stainless Steel Mesh
Material (Piping Connection) Stainless Steel
Mounting Floor
Pressure 29 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 48 in.
Width (Metric) 1219 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.