Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Laboratory Drench Shower
GREENER_CHOICE

Catalog No. 18666674 Shop All Justrite Safety Group Products
Change view
Click to view available options
Mounting:
Ceiling
Ring Main
Wall
Height (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Height (English)
18-666-674 Ring Main 14 in.
18-666-672 Wall 10 in.
18-666-673 Ceiling 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-666-674 Supplier Justrite Manufacturing Co Supplier No. L23GS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Laboratory Drench Shower is ideal for labs, schools and general light duty indoor use where space is at a premium, this emergency drench shower is suitable for use in applications that do not require an eye wash and are not subject to the possibility of freezing or overheating.

Features:

  • Specially designed valve with low operating torque offering reliable, easy on/off operation when emergencies occur.
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Low operating torque offers reliable, easy on/off operation.
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching from the shower rose that is designed for high flow rates.
  • Includes an inspection record tag for recording test and service history
  • Powder coated stainless steel pipework and rose ensures resistance to corrosive and flammable materials
  • Easy to clean
  • High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions
  • Includes a universal eye wash and safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Mounting plate not included

Specifications

Activation Pull Handle
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat
Depth (English) 14 in.
Depth (Metric) 356 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 14 in.
Height (Metric) 356 mm
Includes 1 Unit
Inlet Connection (Metric) 1 in. (F) NPT
Material Powder-coated Stainless Steel
Material (Piping Connection) Stainless Steel
Mounting Ring Main
Pressure 22 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 26 in.
Width (Metric) 660 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.