Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Laboratory Notebooks
SCI_ED

Catalog No. S40524
Change view
Click to view available options
Color:
Burgundy
Forest Green
Length (Metric) Page:
21.6 cm
28.57 cm
Width (Metric) Page:
27.9 cm
28.57 cm
Grid Type:
0.20 in. (5 mm)
0.25 in. (6 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (Metric) Page Width (Metric) Page Grid Type
S40524 Forest Green 21.6 cm 27.9 cm 0.25 in. (6 mm)
S40525 Burgundy 21.6 cm 27.9 cm -
S40526 Forest Green 28.57 cm 28.57 cm 0.25 in. (6 mm)
S40527 Burgundy 28.57 cm 28.57 cm 0.20 in. (5 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S40524 Supplier Thermo Scientific™ Supplier No. 63011000/EMD
This item is not returnable. View return policy

Space for dates and signatures, record-keeping instructions, table of contents and more.

  • Sewn-in paper pages
  • Waterproof polyethylene cover
  • Size: 8.5 × 11 in. (21.6 × 27.9cm)
  • Page count: 100

TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Width (English) Page 11 in.
Length (English) Page 8.5 in.
Color Forest Green
Length (Metric) Page 21.6 cm
Width (Metric) Page 27.9 cm
Grid Type 0.25 in. (6 mm)
No. of Pages 96
Page Format Permanently sewn-in paper pages
Product Type Ruled Laboratory Notebook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.