Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Sealing Film

Catalog No. 11200300 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
15.24 m
38.1 m
76.2 m
Width (Metric):
5.08 cm
10.16 cm
50.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-200-300 76.2 m 5.08 cm
11-200-302 76.2 m 10.16 cm
11-200-303 15.24 m 50.8 cm
11-200-301 38.1 m 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-200-300
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

No more spilling, evaporation, and contamination! Fisherbrand sealing film, seals beakers, flasks and other vessels. It always fits, even with irregular shapes.

  • High quality laboratory sealing film, semi transparent, flexible, self sealing, moisture resistant thermoplastic tape, always in stock.
  • no more backorders and waiting time to get laboratory film.
  • Fisherbrand Laboratory Film seals beakers, flasks, and other vessels. It always fits, even with irregular shapes. In a laboratory, the sealing of plates and containers is an essential step in many experiments.
  • Sealing films like Fisherbrand Laboratory Film are used to keep out contaminants, reduce evaporation, and prevent leaks.
  • Having a secure and always in-stock supply of laboratory films is crucial for any research or testing facility. Available in 4 different sizes.
  • Up to 95% clarity on film already streched on vessels, perfect for visibility. Sealing properly helps to prevent contamination and maintains a sterile environment for the microorganisms to grow.

Specifications

Length (English) 250 ft.
Color Semi-transparent
Product Type Parafilm Wrap
Width (English) 2 in.
Width (Metric) 5.08 cm
Length (Metric) 76.2 m
Material Mineral Wax, Polyolefin
Thickness 13 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.