Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Laboratory Ultra Low Temperature Freezer
SDP

Catalog No. K205ULT
Change view
Click to view available options
Capacity (Metric):
142 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K205ULT 142 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. K205ULT Supplier K2 Scientific Supplier No. K205ULT

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

K2 Scientific’s 5 cu. ft. chest style ultra-low freezers are some of the best-selling K2 units. These single compressor ULT's have the power to hold temps stable around -86°C and the flexibility to run at -25°C.

  • Featuring an intelligent microprocessor controller with digital display, adjustable temperature control, password protected
  • Cabinet and ambient air temperature displays
  • Adjustable temperature control
  • Audible and visual high or low temperature alarms
  • Power failure audible alarm
  • Low battery audible alarm
  • Sensor failure alarm
  • QTY: 90 2 in. boxes
  • Refrigerant: CFC-Free
  • Exterior and interior cabinet constructed of stainless steel with PUF-VIP, high density insulation
  • Casters
  • Remote dry alarm contacts
  • 0.5 in. temperature probe and data logger access port
  • Key operated security lock
  • CE listed
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: 2 year full replacement for parts or compressor failure

Specifications

Type ULT Freezer
Capacity (English) 5 cu. ft.
Capacity (Metric) 142 L
Temperature Range -25°C to -86°C
No. of Doors 1
Cabinet Material Steel
Insulation CFC-free
Interior Stainless Steel
Exterior Finish White Powder Coated
Certifications/Compliance cULus, EPA SNAP, ISO 9001
Style Chest
Display LED
Casters Easy Swivel Caster
Color White
Condenser Type Fin and Tube
For Use With (Equipment) ULT Chest Freezer
Warranty 2 Years Parts and Labor
Defrost Manual
Lid Solid
Model K205ULT
Water Cooled No
Dimensions (DxWxH) Exterior 28.88 x 33.5 x 40.13 in. (73.4 x 85 x 102 cm)
Dimensions (D x W x H) Interior 18 x 25 x 18 in. (45.7 x 63.5 x 45.7 cm)
Access Security Key Lock
Data Outputs Data Logger
Setpoint Security Password Protected
Amperage 6 A
Plug Type NEMA 5-15
Voltage 115 V
Wattage 690 W
Compressor Bottom-mounted
Refrigerant R600A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.