Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Laboratory Workstation with Black Epoxy Work Surface

Catalog No. 06001084 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-001-084 72 in.
06-001-080 48 in.
06-001-082 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-001-084
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mobile Lab Workstations are furnished complete with shelving, electrical fixtures, and work surfaces. They include a heavy duty tubular steel base equipped with vibration isolation casters.

  • Adjustable steel shelving with wire lips
  • 125 V, 20 A electrical raceway with twist to lock plug
  • Table can have plumbing fixtures, data services, and suspended cabinetry added as needed

Specifications

Height (Metric) 213.4 cm
Width (English) 72 in.
Width (Metric) 182.9 cm
Depth (Metric) 76.2 cm
Certifications/Compliance SEFA 8
Depth (English) 30 in.
Height (English) 84 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.