Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ 2 L Larval Baffle
SDP

Catalog No. AQT2LF7 Shop All Iwaki Aquatic Products
Change view
Click to view available options
Filter Type:
400 μm
700 μm
1000 μm
Color:
Blue
Green
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Filter Type Color
AQT2LF7 700 μm Green
AQT2LF4 400 μm Yellow
AQT2LF10 1000 μm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AQT2LF7 Supplier Iwaki Aquatic Supplier No. AQT2LF7
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LAbREED™ 2L Larval Baffle is in color for quick identification and is suitable for 2 L tanks.

  • 3 colors available for quick identification
  • For use in 2L tanks

Specifications

Autoclavable Autoclavable
Color Green
Components Polyester Screen, Plastic Frame
Material Plastic
Disposable Single-use
Filter Type 700 μm
For Use With (Equipment) 2L Zebrafish Tank
Holds Water, Zebrafish
Sterility Non-sterile
Length (English) 6.3 in.
Width (English) 3 in.
Height (English) 0.23 in.
Weight (English) 0.05 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.