Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ 4.5/9 L Manifold Stand-Alone, 8 Outlet
SDP

Catalog No. AQP1052S Shop All Iwaki Aquatic Products
Change view
Click to view available options
Spacing (Metric):
Short
Tall
Includes:
No Tubing
Tubing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spacing (Metric) Includes
AQP1052S Short No Tubing
AQP1052T Tall Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. AQP1052S Supplier Iwaki Aquatic Supplier No. AQP1052S
Add to Cart
Add to Cart

The LAbREED™ 4.5/9 L Manifold Stand-Alone, 8 Outlet has two spacing options and includes accessories.

  • Includes components for standalone manifold

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 4.5/9 L
Color White
Components PVC Piping, Valves, Tees, Union
Material Plastic
Disposable Single-use
For Use With (Equipment) Standalone System
Holds Water
Includes No Tubing
Spacing (Metric) Short
Sterility Non-sterile
Length (English) 50 in.
Width (English) 5 in.
Height (English) 2 in.
Weight (English) 3.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.