Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ Stand Alone System, Dosing
SDP

Catalog No. AQZSA5S1CD Shop All Iwaki Aquatic Products
Change view
Click to view available options
No. of Shelves:
5
6
Temperature:
Chilled
Heated
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves Temperature
AQZSA5S1CD 5 Chilled
AQZSA5S1HD 5 Heated
AQZSA6S1CD 6 Chilled
AQZSA6S1HD 6 Heated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AQZSA5S1CD Supplier Iwaki Aquatic Supplier No. AQZSA5S1CD
Add to Cart
Add to Cart
Request a Quote

The LAbREED™ Stand Alone System, Dosing is available in five and six shelf configurations.

  • Five and six shelf configurations
  • Chilled or Heated options
  • With dosing control

Specifications

Autoclavable Not Autoclavable
Color White, Blue
Components Electronics, Weldment, Pump, Sensors, Piping
Material Plastic
Disposable Reusable
For Use With (Application) Zebrafish Research
Holds Water, Zebrafish
Includes Electronics, Weldment, Pump, Sensors, Piping
Sterility Non-sterile
Length (English) 79 in.
Width (English) 14 in.
Height (English) 90 in.
Weight (English) 935 lb.
Voltage 110/120 V
No. of Shelves 5
Temperature Chilled
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.