Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ Supplies Kit, Bench-Top, 90 Days
SDP

Catalog No. AQZBTSPLS Shop All Iwaki Aquatic Products
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
AQZBTSPLS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AQZBTSPLS Supplier Iwaki Aquatic Supplier No. AQZBTSUPPLIES
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LAbREED™ Supplies Kit, Bench-Top, 90 Days includes items for LAbREED™ Bench-Top Systems.

  • Includes a 90 day supply
  • For LAbREED™ Bench-Top Systems

Specifications

Autoclavable Not Autoclavable
Color Assorted
Material Plastic
Disposable Single-use
For Use With (Application) Benchtop System Startup
Includes Filters, calibration solutions, carbon, sodium bicarbonate, salt, spare UV quartz sleeve
Sterility Non-sterile
Length (English) 43 in.
Width (English) 43 in.
Height (English) 40 in.
Weight (English) 180 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.