Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Iwaki Aquatic LAbREED™ Tank Kit, with Baffle, Cover
SDP

Catalog No. AQT9LTBC Shop All Iwaki Aquatic Products
Change view
Click to view available options
Capacity (Metric):
2 L
4 L
9 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AQT9LTBC 9 L
AQT2LTBC 2 L
AQT4LTBC 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AQT9LTBC Supplier Iwaki Aquatic Supplier No. AQT9LTBC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LAbREED™ Tank Kit, with Baffle, Cover is a tank kit for Zebrafish that includes the tank, lid, and an adult baffle.

  • Zebrafish Tank Kit
  • Available in 3 sizes

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 9 L
Color Clear, Blue
Components Tank, Lid, Adult Baffle
Material Polycarbonate
Disposable Single-use
For Use With (Equipment) Benchtop and Standalone Systems
Holds Water, Zebrafish
Includes Tank, Lid, Adult Baffle
Sterility Non-sterile
Length (English) 13 in.
Width (English) 13 in.
Height (English) 7 in.
Weight (English) 3.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.