Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ LabStar Complete Benchtop Autoclave

Catalog No. LS200F20 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
40 L
70 L
200 L
Voltage:
115 V or 230 V
230 V
230 V 3 Phase
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
LS200F20 200 L 230 V
LS40F20 40 L 115 V or 230 V
LS70F20 70 L 230 V 3 Phase
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. LS200F20 Supplier Kinematica™ Supplier No. A1280107
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Large capacity benchtop autoclave with small footprint.

  • Integrated steam generator- integrated into the housing of the autoclave. Ensures rapid heating and cooling compared to conventional heating systems.
  • Exhaust air filtration - is stipualted for the sterilization of pathogenic substances in S2/S3 laboratories, with inline condensate sterilization.
  • Steam-air mixture method - for the sterilization of tightly closed bottles and pressure-sensitive materials. An additional temperature sensor, air deflectors and a circulating air fan ensure precise temperature control and distribution.
  • Vacuum pump set - for mechanical removal of air and drying in a vacuum. Possilbe methods include single-stage vacuum, fractionated vacuum, constant or pulsating drying under a vacuum.
  • Rapid water recooling system with air-circulating fan - allows a shortening of the recooling tim by more than 80% compared to the self cooling during sterilzation of liquids.
  • SteriTouch control - enables simple and intuitive operation of the autoclave. In combination with user-friendly software, the autoclave can be operated quickly, but is also highly variable.
  • Door-locking mechanism - closes the sterilization chamber in combination with a low-maintenance, inflatable door seal.
  • Holds (by Capacity):
    • 25 L (LS25F20):
      • (2) 1,000 mL Erlenmeyer flasks or (5) 1,000 mL Schott medium bottles
    • 40 L (LS40F20):
      • (6) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL medium Schott bottles
      • (3) 2,000 mL Erlenmeyer flasks or (5) 2,000 mL medium Schott bottles
    • 70 L (LS70F20):
      • (10) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL Schott medium bottles
      • (6) 2,000 mL Erlenmeyer flasks or (10) 2,000 mL Schott medium bottles
    • 200 L (LS200F20):
      • (21) 1,000 mL Erlenmeyer flasks or (36) 1,000 mL Schott medium bottles
      • (12) 2,000 mL Erlenmeyer flasks or (21) 2,000 mL Schott medium bottles
      • (5) 5,000 mL Erlenmeyer flasks or (9) 5,000 mL Schott medium bottles

Specifications

Amperage 30 A at 230 V
Certifications/Compliance DIN EN ISO 17665-1 and DIN EN 554.
Color Stainless
Depth (English) Outside 50 in.
Depth (Metric) Outside 1250 mm
Diameter (English) Hose Connection 3/4 in.
Capacity (English) 211 qt.
Capacity (Metric) 200 L
Depth (Metric) Chamber 1000 mm
Diameter (English) Chamber 19 in.
Depth (English) Chamber 39 in.
Diameter (Metric) Chamber 500 mm
For Use With (Application) Laboratory
Length (English) 50 in.
Height (English) Exterior 36 in.
Height (Metric) Exterior 900 mm
Length (Metric) 1250 mm
Model LabStar 200 Autoclave Complete
Product Type Steam Sterilizer
Temperature (English) 284°F
Temperature (Metric) 140°C
Weight (English) 600 lb.
Weight (Metric) 272 kg
Electrical Requirements 230 V 3 phase
Includes Basic Shelf
Frequency 3 Phase
Material Stainless Steel (316L)
Pressure (English) Air Supply 72 to 100 psi 1/2 in. connection
Pressure (Metric) Feed Water 0.5 to 2.5 bar
Pressure (English) Feed Water 7.25 to 36 psi
Pressure (Metric) Air Supply 5 to 7 bar
Voltage 230 V
Width (Metric) Exterior 750 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.