Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ LabStar Complete Benchtop Autoclave

Catalog No. ls70f20 Shop All Kinematica Products
Change view
Click to view available options
Capacity (Metric):
25 L
40 L
70 L
200 L
Voltage:
115 V or 230 V
230 V
230 V 3 Phase
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
LS70F20 70 L 230 V 3 Phase
LS40F20 40 L 115 V or 230 V
LS200F20 200 L 230 V
LS25F20 25 L 115 V or 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. LS70F20 Supplier Kinematica™ Supplier No. A1240107
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Large capacity benchtop autoclave with small footprint.

  • Integrated steam generator- integrated into the housing of the autoclave. Ensures rapid heating and cooling compared to conventional heating systems.
  • Exhaust air filtration - is stipualted for the sterilization of pathogenic substances in S2/S3 laboratories, with inline condensate sterilization.
  • Steam-air mixture method - for the sterilization of tightly closed bottles and pressure-sensitive materials. An additional temperature sensor, air deflectors and a circulating air fan ensure precise temperature control and distribution.
  • Vacuum pump set - for mechanical removal of air and drying in a vacuum. Possilbe methods include single-stage vacuum, fractionated vacuum, constant or pulsating drying under a vacuum.
  • Rapid water recooling system with air-circulating fan - allows a shortening of the recooling tim by more than 80% compared to the self cooling during sterilzation of liquids.
  • SteriTouch control - enables simple and intuitive operation of the autoclave. In combination with user-friendly software, the autoclave can be operated quickly, but is also highly variable.
  • Door-locking mechanism - closes the sterilization chamber in combination with a low-maintenance, inflatable door seal.
  • Holds (by Capacity):
    • 25 L (LS25F20):
      • (2) 1,000 mL Erlenmeyer flasks or (5) 1,000 mL Schott medium bottles
    • 40 L (LS40F20):
      • (6) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL medium Schott bottles
      • (3) 2,000 mL Erlenmeyer flasks or (5) 2,000 mL medium Schott bottles
    • 70 L (LS70F20):
      • (10) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL Schott medium bottles
      • (6) 2,000 mL Erlenmeyer flasks or (10) 2,000 mL Schott medium bottles
    • 200 L (LS200F20):
      • (21) 1,000 mL Erlenmeyer flasks or (36) 1,000 mL Schott medium bottles
      • (12) 2,000 mL Erlenmeyer flasks or (21) 2,000 mL Schott medium bottles
      • (5) 5,000 mL Erlenmeyer flasks or (9) 5,000 mL Schott medium bottles

Specifications

Depth (English) Outside 33.4 in.
Capacity (English) 74 qt.
Capacity (Metric) 70 L
Depth (Metric) Chamber 680 mm
Depth (English) Chamber 26 in.
Length (English) 34 in.
Height (English) Exterior 33 in.
Height (Metric) Exterior 825 mm
Length (Metric) 680 mm
Model LabStar 70 Autoclave Complete
Product Type Steam Sterilizer
Temperature (English) 278°F
Temperature (Metric) 134°C
Weight (English) 341 lb.
Weight (Metric) 155 kg
Electrical Requirements 230 V 3 phase
Height (Metric) Chamber 310 mm
Height (English) Chamber 12.2 in.
Frequency 3 Phase
Material Stainless Steel (316L)
Pressure (English) Air Supply 72 to 100 psi 1/2 in. connection
Pressure (Metric) Feed Water 0.5 to 2.5 bar
Pressure (English) Feed Water 7.25 to 36 psi
Pressure (Metric) Air Supply 5 to 7 bar
Voltage 230 V 3 Phase
Width (Metric) Inside 310 mm
Width (Metric) Exterior 700 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.