Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graham-Field™ Labstar Deluxe Sphygmomanometer (Thigh)
SDP

Catalog No. 19050091
Change view
Click to view available options
Size:
Large Adult
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050091 Large Adult
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Contains natural rubber latex, which may cause allergic reactions.
Catalog No. 19-050091 Supplier Graham-Field™ Supplier No. 202T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Contains natural rubber latex, which may cause allergic reactions.

For use on the thigh (not the arm). Labstar Deluxe Sphygmomanometer measures pressure from 20mm Hg to 300mm Hg.

  • Accumax™ nylon cuff with index and range markings
  • Latex two tube bladder
  • Large knurled air release valve for precision deflation
  • Deluxe end valve reduces dust build-up
  • Color coordinated gauge and cuff
  • Includes zippered carrying bag
  • Limb Range: 17 to 26 in.
  • Bladder: 7.09 to 14.57 in.
  • Cuff Dimensions (W x H): 29.5 x 8.5 in.

Warranty and Services

Lifetime calibration warranty.

Specifications

Size Large Adult
Includes Calibrated nylon Accumax™ cuff, latex two tube bladder, large knurled air release valve, zippered carrying case
Product Type Large Adult Sphygmomanometer
Color Blue
Pressure 20 to 300mmHg
Width (Metric) Cuff 74.93cm
Width (English) Cuff 29.5 in.
Height (English) Cuff 8.5 in.
Height (Metric) Cuff 21.59cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.