Learn More
Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 2 ports, 2D

Description
Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.
Features:
• All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
• Manufactured with industry-leading Aegis 5-14 film
• C-flex tubing that can be used with tubing welder and various connection options
• Flexible and economic solution to update or increase your bioreactor capacity
• Suitable for both suspension and adherent cultures
• Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)
Customize standard BPC systems for optimized single-use technology
Choose from a large component library – with over 2,000 unique components that include:
• Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
• Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
• Filters—used for bioburden reduction; sterilization grade filters and gas filters.
• Tubing—thermoplastic elastomers, platinum-cured silicone.
• Sample ports—septum-style and needle-free ports.
• Clamps—sliders, pinch, and crimp bands.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Dimensions | 14.7 x 14.2 cm (5.8 x 5.6 in.) |
| Port Detail | Two Edge Ports, Female and Male Luer Lock Connections |
| Quantity | 10/Cs. |
| Sterilization Method | Gamma Irradiated |
| Tubing Length Line 1 | 30 cm (12 in.) |
| Tubing Length Line 2 | 30 cm (12 in.) |
| Tubing Material Line 1 | C-flex |
| Tubing Material Line 2 | C-flex |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.