Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ Nylon Cloth Labels

Catalog No. 11878137 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
1 in.
Height (English):
0.375 in.
0.5 in.
Size (Metric):
For 0.5 to 0.7 mL vials
For 1.0 to 8.0 mL vials
For 1.5 to 2.0 mL vials
Includes:
Primary label only
Secondary label, 0.375 in. dia.
Secondary label, 0.440 in. dia.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Size (Metric) Includes
11-878-137 1 in. 0.375 in. For 0.5 to 0.7 mL vials Secondary label, 0.375 in. dia.
11-878-136 1 in. 0.5 in. For 1.5 to 2.0 mL vials Secondary label, 0.375 in. dia.
11-878-135 1 in. 0.5 in. For 1.5 to 2.0 mL vials Secondary label, 0.440 in. dia.
11-878-116 1 in. 0.5 in. For 1.0 to 8.0 mL vials Primary label only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-878-137 Supplier Brady™ Supplier No. X118499

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Certifications/Compliance UL
Description Surface Mount
Adhesive Type Acrylic, Permanent
Color Black, White
Finish Matte
Format Label
Material Nylon Cloth
Product Type Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Eppendorf tube, Laboratory identification, Tube, Vial, Vial top
For Use With (Equipment) LabXpert™ Printer
Includes Secondary label, 0.375 in. dia.
Quantity 300/Pk.
Size (Metric) For 0.5 to 0.7 mL vials
Thickness (English) 0.0065 in.
Dimensions (L x W) 0.375 x 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.375 in.
Height (Metric) 0.9 cm
Diameter (English) 0.37 in.
Diameter (Metric) 0.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.