Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ LABXPERT™ StainerBondz™ Polyester Microscope Slide Labels
StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance
Specifications
Certifications/Compliance | RoHS 2002/95/EC, MCV 2005/618/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Finish | Matte |
Format | Label |
Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
22-500-858
|
Brady™
X97481 |
2.28 cm | 2.28 cm | 350/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22-500-860
|
Brady™
X195481 |
0.95 cm | 22.86 mm | 400/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
22-500-859
|
Brady™
X194481 |
1.9 cm | 2.28 cm | 400/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
RoHS 2002/95/EC, MCV 2005/618/EC | |
Black, White | |
Label | |
Slide Label | |
LabXpert™ Printer and RoHS directive |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Slide label ID | |
0.9 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title