Learn More
Description
- Mosquito Forceps, 5 in., Curved, Satin
- Stitch Scissors, 4.5 in., Satin
- Premium Iris Scissors, 4.5 in., Straight
- Adson Dressing Forceps, 4.75 in., Satin
- Adson Tissue Forceps (1 x 2), 4.75 in., Satin
- Premium Webster Needle Holder, 5 in., Satin
- Iris Scissors, 4.5 in., Curved, Satin (Large Rings)
- Complete 5-piece kit covering essential tools for laceration repair and minor surgical closure
- Precision-forged stainless steel for durability and long-lasting performance
- Mixed scissor profiles (straight/curved) to support diverse cutting and trimming tasks
- Dual Adson forceps for secure dressing handling and accurate tissue manipulation
- Premium Webster needle holder for smooth, controlled suturing
- Non-sterile set ideal for training, skill labs, emergency prep, and non-sterile clinical workflows
Specifications
Specifications
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Includes | Set 5 |
| Sterility | Non-sterile |
| Product Type | Suture Laceration Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.