Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Hip Boots

Catalog No. 19015001
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-015001 11
19-014997 7
19-014998 8
19-014999 9
19-015000 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-015001 Supplier LaCrosse™ Supplier No. 15203 110

missing translation for 'validMainframeMsg'

Specifications

Certifications/Compliance ASTM F2892-11 EH
Height (English) 32 in.
Includes Contoured heel, pull strap, reinforced Rubber at the leg and ankle
Liner Material Canvas
Material Rubber
Shank Material Fiberglass
Size 11
Sole Features Trac-life outsole, EVA insole
Weight (English) 9.3 lb.
Weight (Metric) 4.2 kg
Resistant To Ozone and abrasions
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.