Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Meta-Pac 16-in. Work Boots

Catalog No. 19823859
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-823-859 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-823-859 Supplier LaCrosse™ Supplier No. 228050SIZE10

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM F2413 M 1/75 C/75 EH PR MT
Color Black
Design Pull-on
Heel Style Contoured
Height (English) 16 in.
Material Rubber
Shank Material Fiberglass
Size 10
Sole Features Vibram™ outsole, Steel midsole and removable insole for cushioning comfort
Toe Material Steel
Weight (English) 6.3 lb.
Weight (Metric) 2.85 kg
Resistant To Ozone and abrasions
Waterproof Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.