Learn More
LaCrosse™ Premium 5-Buckle Overshoes
Specifications
Specifications
| Buckle Material | Metal |
| For Use With (Application) | For muddy, messy jobsite |
| Height (English) | 14 in. |
| Material | Rubber |
| No. of Buckles | 5 |
| Size | 8 |
| Sole Features | Hex-tread outsole |
| Style | Premium |
| Resistant To | Ozone and abrasions |
| Waterproof | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.