Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaCrosse™ Premium Five-Buckle Overshoes

Catalog No. p-4015453
Change view
Click to view available options
Size:
15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2624 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-2624 Supplier LaCrosse™ Supplier No. 26714015
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of a premium rubber compound with high tensile strength for durability and fit over leather work boots

  • Ozone-resistant, abrasion-resistant rubber offers 100% waterproof protection
  • 3M™ Scotchlite reflective material provides visibility in low-light conditions
  • Designed to fit over deep heel footwear
  • Heavy-duty, industrial strength buckles allow for easy on and off
  • ZTX rubber maintains flexibility in cold conditions
  • Non-corrosive metal buckles offer an adjustable fit
  • Abrasion-resistant Hex-Tread outsole provides superior traction
  • Black overshoes with a height of 35.56cm (14 in.)

Specifications

Height (English) 14 in.
Size 15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.