Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Carlisle Ladle, Polycarbonate, 1 oz., 9.5 in., Black

Catalog No. 502752169
Encompass_Preferred

This black 1 oz. ladle is designed for efficient portion control in busy kitchen environments like salad bars and buffets. Its oval-shaped bowl features a pour spout on both sides to facilitate easy, spill-free dispensing. Crafted from durable, one-piece polycarbonate, the ladle is built to withstand rigorous use while remaining easy to clean.

  • Capacity: 1 oz.
  • Overall length: 9.5 in.
  • Bowl diameter: 2 3/8 in.
  • Durable, one-piece construction
  • Temperature range: -40°F to 212°F
  • Dishwasher safe
  • NSF certified

Catalog No. 50-275-2169 Supplier Grainger Supplier No. 14D237
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This black 1 oz. ladle is designed for efficient portion control in busy kitchen environments like salad bars and buffets. Its oval-shaped bowl features a pour spout on both sides to facilitate easy, spill-free dispensing. Crafted from durable, one-piece polycarbonate, the ladle is built to withstand rigorous use while remaining easy to clean.

  • Capacity: 1 oz.
  • Overall length: 9.5 in.
  • Bowl diameter: 2 3/8 in.
  • Durable, one-piece construction
  • Temperature range: -40°F to 212°F
  • Dishwasher safe
  • NSF certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.