Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lakeside™ Lakeside™ Dolly/Truck

Catalog No. 11954759
Encompass
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity (Metric):
135 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric)
11-954-759 135 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-954-759 Supplier Lakeside™ Supplier No. 450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Tubular chrome handle

Waterproof stainless steel platforms prevent dripping

  • Load capacity: 200 lb. (91kg)
  • Swivel casters: 4 in. (10cm)

Order Info

Handles are unassembled for compact shipping. Weight: 28 lb. (13kg).

Specifications

Type Truck Dolly
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 135 kg
Material Stainless Steel
For Use With (Application) For transporting and storing Glass cups or racks
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Includes Tubular Chrome handle
Length (English) Shelf 30.75 in.
Length (Metric) Shelf 78.1 cm
Weight (English) 28 lb.
Weight (Metric) 13 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.