Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lakeside™ Lakeside™ Plastic Utility Carts

Catalog No. 11954752
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Beige
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-954-752 Beige
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-954-752 Supplier Lakeside™ Supplier No. 2000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifically engineered for quick and easy sanitation

  • Load Capacity: 300 lb. (136kg) evenly distributed
  • Swivel Casters: 3.5 in. (10cm)
  • Stain, odor and dent resistant
  • Patented leg design for permanent snap together assembly without tools
  • Beige
  • Caster size: 3.5 in. (102mm)

Order Info

Weight: 32 lb (15kg). Polyethylene cart ships unassembled. Stainless steel cart ships assembled.

Specifications

Width (Metric) Shelf 40.6 cm
Length (Metric) Shelf 61 cm
Product Type Standard-duty utility Cart
Color Beige
Dimensions (L x W x H) 32.5 x 17.13 x 34.88 in. (83 x 44 x 89 cm)
For Use With (Application) Specifically engineered for quick and easy sanitation
Handle Material HDPE
Height (English) 34.88 in.
Height (Metric) 89 cm
Includes 3.5 in. Swivel casters, 24 L x 16 in. W Poly shelves, ABS Plastic patented legs, 2 locks
Length (English) 32.5 in.
Length (Metric) 83 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material HDPE
No. of Casters 4
No. of Shelves 3
Shelf Material HDPE
Weight (Metric) 15 kg
Weight (English) 32 lb.
Wheel Type All swivel caster
Width (English) 17.13 in.; Shelf: 16 in.
Width (Metric) 44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.