Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Cone Sign, Blank, Polypropylene, 36 in H, 1 ea

Catalog No. 502815813
Encompass

This cone floor sign is blank with no legend, made from polypropylene, and is orange in color. It is designed for use in restroom, janitorial, and housekeeping applications.

  • Blank with no legend
  • Constructed from polypropylene
  • Orange color
  • Overall height of 36 in
  • Overall width of 12 in
  • Cone shape
  • Four viewing points
  • Bright/uncoated finish
  • Manufactured in the United States
  • Ideal for restroom, janitorial, and housekeeping environments

Catalog No. 50-281-5813 Supplier MSC Supplier No. 31476435
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This cone floor sign is blank with no legend, made from polypropylene, and is orange in color. It is designed for use in restroom, janitorial, and housekeeping applications.

  • Blank with no legend
  • Constructed from polypropylene
  • Orange color
  • Overall height of 36 in
  • Overall width of 12 in
  • Cone shape
  • Four viewing points
  • Bright/uncoated finish
  • Manufactured in the United States
  • Ideal for restroom, janitorial, and housekeeping environments

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.