Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Lambda™ EliteTouch™ 8 Multi-Channel Pipettors, Autoclavable
GREENER_CHOICE

Catalog No. 07201050 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
30 to 300 μL
5-50 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
07-201-050 30 to 300 μL
07-201-047 0.5 to 10 μL
07-201-048 5-50 μL
07-201-049 10 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-201-050 Supplier Corning™ Supplier No. 6060
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corning™ Lambda™ EliteTouch™ 8 Multi-Channel Pipettors have been engineered to provide the highest levels of ergonomics, accuracy, and precision.

Corning™ Lambda™ EliteTouch™ pipettors have been engineered to provide the highest levels of ergonomics, accuracy, and precision. Lightweight construction, contoured shape of the handle, and 4-digit counter were designed to ensure comfortable pipetting. All pipettors feature smooth plunger movement and extremely low pipetting forces to reduce the wrist strain and fatigue (RSI). Colored pushbuttons (included) can help define user or application for sample safety and lower risk of cross contamination.

 

  • Ergonomic handle design for perfect fit for both right and left hand
  • Convenient one-hand volume setting with auto-lock system prevents accidental volume change during work
  • 4-digit counter for greater precision, perfectly positioned for visibility at all times
  • Single-channel pipettors are compatible with very narrow tubes
  • Fully autoclavable and UV-resistant for sample protection against contaminations
  • The multi-channel shafts retract individually for perfect tip loading and easier tip ejection
  • Easy in-lab calibration helps you quickly adjust your pipettor to various liquid types
  • Individually tested and supplied with a certificate of quality

Learn more from North America

Learn more from Europe, Middle East, and Africa

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3.0 to ±1.0
Certifications/Compliance ISO8655
Autoclavable Autoclavable
Grip Type Ergonomic
Number of Channels 8
Product Line Lambda EliteTouch
Type Pipette
Volume (Metric) 30 to 300 μL
Finger Style Ergonomic
Includes Instruction manual, QC Certificate, In-lab calibration tool, 3 color pushbuttons
Increments 0.5 μL
Precision ≤1.5 to ≤0.6
Quantity 1
Warranty 3 Years
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.