Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Laminated Polypropylene Water-Repellant Shoe Cover with Non-Skid AQ Sole
SDP

Catalog No. 19550013
Change view
Click to view available options
Size:
Medium
X-Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-550-013 2X-Large
19-550-016 X-Large
19-550-015 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-550-013 Supplier Keystone Safety Supplier No. SCNWPIAQ2XLWHITE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 2X-Large
Material Polypropylene
Latex Free Yes
Color White
Sole Type Non-skid
Construction Polypropylene
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Dimensions (L x W) 15.25 x 5.12 in. (38.73 x 13 cm)
Length (English) 15.25 in.
Length (Metric) 38.73 cm
Width (English) 5.12 in.
Width (Metric) 13 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.