Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Laminating Pouches, Header: CAUTION

Catalog No. 19104521 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
11 x 15 in. (W x H)
20.3 x 27.9 cm (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-104-521 20.3 x 27.9 cm (W x H)
19-104-525 11 x 15 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-521 Supplier Brady™ Supplier No. 23360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Effectively setup or restock laminator system.

  • Made of durable polyester
  • Available clear or with OSHA headers
  • Have holes in each corner for easy mounting
  • Pouch size: 10 mil. thick (5 mil./side)

Specifications

Product Type Laminating Pouch
Color Clear
For Use With (Equipment) Brady Label Printers
Material Polyester (B-855)
Dimensions (L x W) 20.3 x 27.9 cm (W x H)
Description Holes Included
Shape Rectangle
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.