Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Chlorine Individual Test Kit
SDP

Catalog No. 03920377 Shop All LaMotte Company Products
Change view
Click to view available options
Quantity:
50 Tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-920-377 50 Tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-920-377 Supplier LaMotte™ Supplier No. 4497DR01/DEL

missing translation for 'validMainframeMsg'

Measures for high chlorine levels using the Direct-Reading Titrator method, 1.0mL microburet calibrated to allow direct reading of the test result

  • Each titrator has a specific range, but may be refilled to test higher concentrations
  • Range/Sensitivity: 0 to 200ppm/4ppm Cl
  • Number of Tests: 50 at 200ppm

Industrial water boiling and cooling, water and wastewater

Specifications

Volume (Metric) 1 mL
For Use With (Application) Industrial water boiling and cooling, water and wastewater, this test kit measures for high chlorine levels using the direct reading titrator method
Quantity 50 Tests
Range 0 to 200 ppm
Test Method Iodometric titration
Type Chlorine Test Kit
Volume (English) 0.033 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.