Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Five-Way Natural Water Test Strips
SDPSCI_ED

Catalog No. S05048 Shop All LaMotte Company Products
Change view
Click to view available options
Quantity:
25 Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S05048 25 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05048 Supplier LaMotte™ Supplier No. 3038G
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Five way testing for drinking water

  • Range 1: 0 -50 (Nitrate); Values: 0, 20, 40, 80, 160, 200 ppm
  • Range 2: 0-10.0 (Nitrate); Values: 0, 0.5, 1.0, 3.0 5.0, 10.0 ppm
  • Range 3: 6.0-9.0 (pH); Values: 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0 ppm
  • Range 4: 0-240 (Alkalinity; Values: 0, 40, 80, 120, 180, 240 ppm
  • Range 5: 0-180 (Hardness); Values: 0, 30, 60, 120, 180 ppm
  • 25 strips per vial

Specifications

For Use With (Application) Industrial water boiling and cooling, laundry and sanitation, water and wastewater, food and beverage, drinking water
Quantity 25 Vials
Type Five Way Natural Water Test Strip
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.