Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Langenbeck Metacarpal Saw

Catalog No. 21124650 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-650 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-650 Supplier Surgical Design™ Supplier No. ATPM029
Add to Cart
Add to Cart

Langenbeck metacarpal saw, 9 in., provides controlled fine bone cutting for sectioning small bones of hands and feet and detailed craniofacial autopsy work.

  • Langenbeck Metacarpal Saw, 9-in. length, designed for precise cutting of small to medium bones during autopsy
  • Fine, sharp serrated blade ideal for metacarpals, phalanges, tarsal bones, and delicate craniofacial structures
  • Narrow profile provides excellent access to tight or anatomically restricted regions
  • Ensures smooth, controlled strokes with minimal risk of binding
  • Commonly used in forensic and pathological dissection of hands, feet, facial bones, and accessory skeletal areas
  • Ergonomic handle offers a secure grip, maintaining stability in wet or fluid-filled autopsy environments
  • Constructed from surgical-grade stainless steel for maximum strength and corrosion resistance
  • Fully autoclavable and reusable, engineered for repeated use in forensic and medical examiner settings
  • Suitable for autopsy suites, forensic pathology labs, academic dissection, and veterinary necropsy
  • Sectioning hand and foot bones for trauma evaluation or specimen removal
  • Cutting zygomatic, orbital, or nasal structures in craniofacial exams
  • Detailed bone work during identification, reconstruction, or forensic analysis
  • Accessing small osseous structures where larger saws are impractical

Specifications

Product Type Bone Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) 9 in.
Length (Metric) 22.9 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.