Learn More
Description
Durable spanner that adapts to various sizes up to 120 mm.
- Diameter max (metric): 50 to 120 mm
- Length (metric): 285 mm
- Weight (metric): 455 g
- Diameter max (English) 2 in. to 4 and 3/4 in.
- Length (English): 11 in.
- Weight (English): 1.00 lb.
Specifications
Specifications
| Length (English) | 11 in. |
| Length (Metric) | 285 mm |
| Material | Aluminum Bronze |
| No. per Pack | 1 Ea. |
| Product Type | Spanner Wrench |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
