Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Large Bag Dispenser
SDP

Catalog No. 01259286
Change view
Click to view available options
Mounting:
Magnet Mount
Tape Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
01-259-286 Tape Mount
01-259-271 Magnet Mount
01-259-269 Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-259-286 Supplier Poltex LLC Supplier No. HDPEBGDPLGT
Add to Cart
Add to Cart

Holds and dispenses HDPE bags, or other like product.

  • Ziptie or pen holder on side
  • Choose from Wall Mount (screws/anchors included), HB Tape Mount (high bond tape included), or Magnet Mount (powerful magnets included)
  • Durable and cleanable PETG construction
  • Consumables not included
  • Made in the USA

Specifications

Autoclavable Not Autoclavable
Closure Type Open Top
Color Clear
Disposable Reusable
For Use With (Equipment) HDPE Bag
Material PETG
Sterility Non-sterile
Latex Free Yes
Mounting Tape Mount
Dimensions (L x W x H) 12.3 x 1.4 x 20.3 in.
Length (English) 12.3 in.
Width (English) 1.4 in.
Height (English) 20.3 in.
Weight (English) 2 lb.
Product Type Bag Dispenser
Width (Metric) 35.56 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.