Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Large Barn Owl Pellets
SDPSCI_ED

Catalog No. p-4275892
Change view
Click to view available options
Quantity:
15 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S193661 15 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S193661 Supplier Pellets Inc Supplier No. 01A1PK15

Students learn the nature of food chains and how to demonstrate the role of predators in the ecosystem.

Pellets are collected from natural nesting and roosting sites of the barn owl. Each pellet is unique in size, shape and contents.

  • Average size of pellet is 2.5 to 3 in. (6.3 to 7.6cm) long
  • Heat sterilized and individually wrapped in foil

Specifications

For Use With (Application) To demonstrate the role of predators in the ecosystem
Quantity 15 Pk.
Size Large
Length (English) 2.5 to 3.5 in.
Length (Metric) 6 to 9 cm
Product Type Barn Owl Pellet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.