Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Large Blue Phlebotomy Tote

Catalog No. 22505032
Change view
Click to view available options
Dimensions (L x W x H):
18 x 13.5 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-505-032 18 x 13.5 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-032 Supplier Marketlab Supplier No. 10464
Add to Cart
Add to Cart

Includes bin cups, tube racks, and a tube holder. Measures 13.5 W x 18 L x 7.5 H in. for organized transport.

  • Blue Phlebotomy Totes
  • Customizable storage includes six removable, small bin cups
  • ML10464 includes red tube holder
  • Extra-deep sides
  • Empty totes nest together
  • Easily bring your blood draw supplies to your patients with our Blue Phlebotomy Tote
  • Its deep wells accommodate an unbelievable amount of supplies
  • All totes include 6 small bin cups as well as 13 mm and 17 mm tube racks
  • Available with and without a red tube holder
  • If you're looking for a large phlebotomy tote, this is the one to get

Specifications

Product Type Phlebotomy Tray
Material ABS
Dimensions (L x W x H) 18 x 13.5 x 7.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.