Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato Large Capacity Laboratory Use Sterilizer With Dryer

Catalog No. 14515109 Shop All Yamato Scientific America Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
50 L
80 L
Model:
SM520
SM530
SM820
SM830
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
14-515-109 80 L SM830
14-515-106 50 L SM520
14-515-107 50 L SM530
14-515-108 80 L SM820
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-515-109 Supplier Yamato Supplier No. SM830
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

High performance, fully automatic sterilization from start to finish with high pressure steam sterilization and drying steps

  • Interactive keypad input (touch panel) allows committing sterilization settings (time and temperature) to memory
  • 7 in. interactive touch screen
  • Suitable for protein modification at maximum operating temperature of 135°C
  • Easy settings and operation modes for multitude of sterilization process
  • Increased safety and function list including forced cooling and memory functions
  • Equipped with multiple safety locking mechanism for lid
  • Comes with large capacity (11L) heat resistant stainless steel container
  • Alarm buzzer sounds when high or low pressure error occurs

Specifications

Amperage 21 to 25 A (Sterilize current); 15 A (dry current)
Depth (English) Inside 25.9 in.
Depth (English) Outside 29.5 in.
Depth (Metric) Outside 750 mm
Depth (Metric) Inside 660 mm
Diameter (English) Interior 14.5 in.
Diameter (Metric) Interior 370 mm
Capacity (English) 21.3 gal.
Capacity (Metric) 80 L
For Use With (Application) Large capacity Laboratory Use
Height (English) Exterior 45.7 in.
Height (Metric) Exterior 1161 mm
Model SM830
Product Type Sterilizer with Dryer
Temperature (English) 41°F to 95°F
Temperature (Metric) 5°C to 35°C
Weight (English) 302 lb.
Display Touch panel
Weight (Metric) 137 kg
Electrical Requirements AC200-240V
Includes 2 pcs. stainless steel mesh basket, Drain board x 1, drain bottle x 1, chemical indicator 1 set, filter x 1, droplet tray x 1
Frequency 50/60 Hz
Material Stainless Steel (Chamber)
Operating Pressure 0.255 MPa
Voltage 200/240 V
Width (English) Exterior 20.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.