Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Large Cross Peen Engineers'/Blacksmiths' Hammer
SDP

Catalog No. 19173945 Shop All Ampco Metal Inc. Products
Catalog No. 19-173-945 Supplier Ampco Supplier No. H42FG
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant hammer with cross peen and fiberglass handle.

  • Head size: 3.50 lb.
  • Length: 15 in.
  • Weight: 4.10 lb.

Specifications

Product Type Cross Peen Hammer
Handle Material Fiberglass
Weight (English) 4.10 lb.
Weight (English) Head 3.50 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.