Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Large Digit with Alarm Clock Temp and Rh Unit with External Temp

Catalog No. 04500296
Change view
Click to view available options
Temperature Range (Metric):
Internal Sensor: 0° to 50°C, External Sensor: -50° to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
04-500-296 Internal Sensor: 0° to 50°C, External Sensor: -50° to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-296 Supplier Thermco Products Supplier No. ACC9216DIG
Add to Cart
Add to Cart

Large Digit with Alarm Clock Temp and Rh Unit with External Temp provides precise and convenient environmental monitoring in a versatile clock format.

  • Includes a minimum and maximum memory recall function for tracking temperature and humidity.
  • Internal sensor measures temperatures from 0°C to 50°C (32°F to 122°F), while the external sensor covers -50°C to 70°C (-58°F to 158°F).
  • Temperature accuracy of ±1°C (±1.8°F).
  • Humidity measurement range from 1% to 100% Rh with an accuracy of ±5% Rh.
  • Selectable Fahrenheit or Celsius units with display refresh every 10 sec.
  • Flip-out stand for tabletop use or wall-mount option.
  • Powered by one 1.5 V AAA battery (included).
  • Compact design measuring 98 (W) x 110 (H) x 21 (D) mm, ideal for home or office use.

Specifications

Humidity Range 1 to 100%
Product Type Large Digit Hygro-Thermometer Clock
Temperature Range (Metric) Internal Sensor: 0° to 50°C, External Sensor: -50° to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.