Learn More
Marketlab, Inc. Large Drawstring Specimen Bags
Description
- Secondary container appropriate for carrying large or unsightly specimens
- Easy-to-use drawstring for secure closure
- Made of heavy 2.2 mil plastic
- Built to tote heavy loads with ease
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Length (English) | 18 in. |
| Width (English) | 4 in. |
| Product Type | Specimen Bag |
| Length (Metric) | 45.75 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.