Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Large Duffel Bag

Catalog No. 17103872
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-103-872 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-872 Supplier Werner Co. Supplier No. K120001
  • $24.00
    $21.65 / Each of 1

    Save $2.35

    10% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large duffle bag.

Durable construction. Includes zipper and carrying handles.

  • Convenient for carrying systems including rope lifelines and SRLs.

Specifications

Product Type Duffel Bag
Color Black
Material Polyester
Closure Type Zipper
Dimensions (L x W) 24 x 16 in.
For Use With (Application) Storage
For Use With (Equipment) Harness and lanyard combinations
Holds Nylon Handles
Length (English) 24 in.
Length (Metric) 60.96 cm
Quantity 1 Ea.
Sterility Non-sterile
Weight (English) 2 lb.
Weight (Metric) 0.91 kg
Width (English) 16 in.
Width (Metric) 40.64 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.