Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Large LDPE Funnels
SCI_ED

Catalog No. S37087 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric)Top:
19.3 cm
31.1 cm
Height (Metric):
228.6 mm
292.1 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
S37087 31.1 cm 292.1 mm
S37086 19.3 cm 228.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S37087
Add to Cart
Add to Cart
This item is not returnable. View return policy

Large plastic funnels for transferring liquids at temperatures up to 80°C (180°F).

  • Made of low-density polyethylene
  • External ribbing for air release
  • Internal ribbing in larger funnel
  • Withstand temperatures up to 80°C (180°F)
  • Stem length: 89 mm

Specifications

Diameter (Metric)Top 31.1 cm
Diameter (Metric) Stem 1.6 cm
Material Polyethylene
Height (Metric) 292.1 mm
For Use With (Application) For transferring liquids
Length (Metric) Stem 8.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.