Learn More
MilliporeSigma™ Supelco™ Large Opening Screw Cap Vials, 2 mL
Shop All MilliporeSigma Supelco ProductsDescription
These 2 mL convenience packs feature clear glass vials with a 10-425 thread, paired with black polypropylene hole caps and PTFE/silicone septa. These components are supplied unassembled for general analytical applications.
- Volume: 2 mL
- Material: Clear glass
- Closure Type: Black polypropylene hole cap
- Septa Material: PTFE/silicone
- Thread Size: 10-425
- Dimensions: 12 mm x 32 mm
- Autosampler Compatibility: PerkinElmer Autosystem
Specifications
Specifications
| Closure Color | Black |
| Description | Unassembled Convenience Pack |
| Diameter (Metric) Inner | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Style | Large Opening |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.