Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Large Ozone Generating Air Purifier
SDP

Catalog No. 22446246 Shop All Mopec Products
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-446-246 230 V
22-446-245 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-446-246 Supplier Mopec Supplier No. FS016
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These ozone generating air purifiers create a controlled, safe level of ozone by converting oxygen molecules into ozone.

  • Baked gray enamel metal cabinet
  • 102 CFM (cubic feet per minute) fan
  • Multiple option timer
  • The dimensions measure (11.75 L x 7.5 W x 8.75 H) in.
  • Options and accessories include the FS017 Disposable Sporax Antimicrobial Replacement Filter.
  • Adjustable ozone output control provides from 340 to 1250 mg/hr.
  • Used in large laboratories: up to 60,000 cubic feet
  • Eliminates various odors
  • 5-year warranty included.
  • The extra oxygen atom from ozone attaches to Odor-causing molecules, eliminating odors and fumes through oxidation, and leaving the air smelling fresh.

Specifications

For Use With (Equipment) Enclosure
Product Type Air Purifier
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.