Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Large Railroad or Clay Pick with No Handle
SDP

Catalog No. 19174219 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-219 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-219 Supplier Ampco Supplier No. P6
Add to Cart
Add to Cart

Handle sold separately

  • Fiberglass handle is sold separately.
  • Made in the UK.
  • See image for additional information regarding measurements.
  • Head size (H): 10.38 lb.
  • Head length (a): 27 and 1/2 in.
  • Head width (b): 1 and 1/2 in.
  • Overall length: 36 in.

Specifications

Product Type Railroad Pick
Length (English) 36 in.
Includes Pick Head and Wooden Handle
Length (English) Blade 27 -1/2 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.